Beli led high bay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NERO Electric General LED High Bay Ligh
    Mulai

    Rp779.900

    NERO Electric General LED High Bay Ligh
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 20000 hours
  2. LUMINATION LED High Bay
    Mulai

    Rp9.199.900

    LUMINATION LED High Bay
    atribut:
    • Color Temperature (K): 5000
    • Item: LED High Bay
    • UNSPSC: 31160000
  3. GL General Lighting Industrial LED (Lampu Gantung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    GL General Lighting Industrial LED (Lampu Gantung)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage (V): 170-240
    • CRI: >/= 80
    • Lifetime: 25000
    • Color: 6500K Cool Daylight
  4. Ecogreen LED UFO High Bay Subarashi Series
    Mulai

    Rp4.799.900

    Ecogreen LED UFO High Bay Subarashi Series
    Deskripsi:
    Subararashi Series is Premium model with high specficationWarranty 6year
    atribut:
    • Input Voltage (V): 120-277 (AC)
    • Input Frequency (Hz): 50/60
    • Power Factor: >0.95
    • Chips Quantity: 560 pcs
    • Color Rendering Index: > 70
    • Color Temperature (K): 5700
    • Diameter (mm): 300
    • Electrical Protection(kV): 6 (Surge Protection)
    • Height (mm): 138
    • Hook Type: Heavy Duty J Hook
    • Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
    • LED Chip: Philips Lumileds SMD 2835
    • Lens Cover: Clear Polycarbonate Lens Cover
    • Life Time (hour): > 50.000
    • Protection: IP65 Water Proof IK09 Corrosion Proof
    • Reflector Angle (°): 90
    • SNI License: Yes
    • SNI Number: 070/LSP/Q1/08-VI/2023
    • Working Temperature (°C): -40 to 50
  5. Ecogreen LED UFO High Bay Smart G6 Series
    Mulai

    Rp2.799.900

    Ecogreen LED UFO High Bay Smart G6 Series
    Deskripsi:
    Smart G6 Series to support your lighting project with economical costWarranty 4year
    atribut:
    • Input Voltage (V): 120-277 (AC)
    • Input Frequency (Hz): 50/60
    • Power Factor: >0.95
    • Chips Quantity: 196 pcs
    • Color Rendering Index: > 70
    • Color Temperature (K): 5700
    • Diameter (mm): 255
    • Electrical Protection(kV): 6 (Surge Protection)
    • Height (mm): 135
    • Hook Type: Heavy Duty J Hook
    • Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
    • LED Chip: Philips Lumileds SMD 2835
    • Lens Cover: Clear Polycarbonate Lens Cover
    • Life Time (hour): > 50.000
    • Protection: IP65 Water Proof IK09 Corrosion Proof
    • Reflector Angle (°): 90
    • SNI License: Yes
    • SNI Number: 070/LSP/Q1/08-VI/2023
    • Working Temperature (°C): -40 to 50
  6. AJIPOWER Highbay LED
    Mulai

    Rp3.099.900

    AJIPOWER Highbay LED
    Deskripsi:
    NEO UFO LED Highbay Light uses Super bright Lumiled 3030 LED Chips with SMD encapsulation.LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.
    atribut:
    • LED Chips: SMD 3030 (In Standard)
    • Input Voltage (V): AC85-265
    • Input Frequency (Hz): 50-60
    • Beam Angle (°): 45/60/90/120
    • CCT (K): 2700-6500
    • CRI: >80
    • IP Grade: IP65
    • Life Time (hour): >50000
    • Luminous Flux (lm/W): >130
    • Material: Aluminium and Temepered Glass
    • Power Factor : >0.98
    • Working Humidity (RH): 10 to 90%
    • Working Temperature (°C): -30 to +60
  7. EcoLink Highbay LED
    Mulai

    Rp989.900

    EcoLink Highbay LED
    Deskripsi:
    Keunggulan:-Siap digunakan diluar ruangan dengan IP65-Bahan kuat dengan IKO6-Cocok untuk aplikasi highbay-Design estetis dengan teknologi anti glare-Memiliki SPD (Surge Protection Device) yang terintegrasi sebagai perlindungan terhadap lonjakan tegangan sampai dengan 2kMaterial:Die Cast Alumunium dengan kaca anti silau
    atribut:
    • Lamp Life (hour): 30000
  8. ebro Temperature Data Logger
    Mulai

    Rp2.999.900

    ebro Temperature Data Logger
    Deskripsi:
    With internal temperature sensorApplication samples• For process monitoring during convenience food production• For routine control in bedpan washers• For temperature mappings• To measure in raw material storage
  9. INTERLUC Lampu High Bay UFO Outdoor
    Mulai

    Rp569.900

    INTERLUC Lampu High Bay UFO Outdoor
    Deskripsi:
    1 High Bay UFO
    atribut:
    • Application: Outdoor IP67
    • Color: White 6000K
    • Shape: Round UFO
    • Voltage (V): 165-260
  10. NERO Electric General LED High Bay Light Driver
    Mulai

    Rp349.900

    NERO Electric General LED High Bay Light Driver
    atribut:
    • Type: Led Driver ( High Bay Light)
    • Lifetime: 20000 hours
  11. ETI LED HIgh Bay
    Mulai

    Rp4.399.900

    ETI LED HIgh Bay
    Deskripsi:
    These round LED bay lights deliver bright, uniform illumination from high ceilings or open trusses to floors and work surfaces below. They mount at greater heights than surface mount or panel and troffer fixtures to illuminate factories, gymnasiums, hangars, and other large, open spaces. Bay light fixtures install in new lighting layouts or upgrade existing HID (high intensity discharge) installations to LED. LED bay lights use less energy and last longer than HID lights, reducing maintenance and downtime. They match the existing lighting layout, maintaining a consistent look for conversion to LED one fixture at a time. Mounting height (high or low bay), height of the work plane (floor or elevated surface), light distribution (narrow to wide), and light output are key factors for selecting a bay light.
  12. LITHONIA LIGHTING Round LED Bay Light Fixture
    Mulai

    Rp8.799.900

    LITHONIA LIGHTING Round LED Bay Light Fixture
    Deskripsi:
    These low bay lights hang from ceilings or open trusses at a suggested mounting height of up to 20 ft. from the floor or work surface.
    atribut:
    • UNSPSC: 39111521
    • Bay Light Type: High Bay
    • Bulbs Included: Integrated
    • CA Title 24 Compliant: No
    • Cord Length (ft): 6
    • Dimmable: Yes
    • Emergency Battery Backup: No
    • Fixture Mounting Type: Suspended Chain or Cable
    • For Bulb Base Type: Integrated LED
    • For Bulb Shape: Integrated LED
    • For Bulb Type: Integrated LED
    • Housing Color: White
    • Housing Finish: Powder Coated
    • Housing Material: Aluminium
    • Includes: 1/2 in Loop; 1/4 in Eye Bolt; 17-3/4 in Cord
    • Ingress Protection Rating: 65
    • Lamp Type: Integrated LED
    • Lens Material: Tempered Glass
    • Light Distribution: General
    • Lighting Certification: DesignLights Consortium (DLC)
    • Lighting Technology: LED
    • Minimum Ambient Temperature (°F): -40
    • Rated Life (hour): 54000
    • Reflector Material: Aluminium
    • Reflector Type: No Reflector
    • Series: JEBL
    • Standards: CSA Certified to U.S. and Canadian Safety Standards
    • Suggested Fixture Mounting Height (ft): Up to 25
    • Voltage (V): 120 to 277
  13. Philips SmartBright Highbay G3 (Lampu Plafon)
    Mulai

    Rp1.399.900

    Philips SmartBright Highbay G3 (Lampu Plafon)
    atribut:
    • Cable: Cable 0.3 m without plug
    • Constant light output: No
    • EU RoHS compliant: No
    • Light source engine type: LED
    • CE mark: CE mark
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source replaceable: No
    • Luminaire light beam spread: 100°
    • Optical cover/lens type: Polycarbonate bowl/cover foggy
    • Protection class IEC: Safety class I
    • Service tag: Yes
  14. Philips GreenPerform Highbay G5 (Lampu Plafon)
    Mulai

    Rp7.699.900

    Philips GreenPerform Highbay G5 (Lampu Plafon)
    Deskripsi:
    GreenPerform Highbay G5, 126 W, 20000 lm, 6500 KGreenPerform Highbay G5 melanjutkan reputasi keluarga GreenPerform yang patut ditiru untuk kinerja yang andal. Tidak hanya memberikan daya penerangan sistem terdepan dan kualitas jangka panjang yang diperpanjang, sistem ini juga menjanjikan kontrol Unified Glare Rating (UGR) dengan dimensi yang ringkas.GreenPerform Highbay G5 juga sepenuhnya kompatibel dengan perangkat lunak IoT seperti Interact, yang merupakan sistem kontrol terukur dan antiusang. Jajaran produk ini juga memiliki seri yang mendukung aplikasi ruangan dingin dengan kelembapan 100% dan tanpa kondensasi. Semua manfaat lalu menjadikan jajaran produk yang kuat, dioptimalkan, dan serbaguna ini cocok untuk hampir semua aplikasi industri.
    atribut:
    • Luminous Flux (Lm): 20000
    • Correlated Color Temperature (Kelvin): 6500
    • Luminous Efficacy (lm/W): 160
    • Color Rendering Index (CRI): 80
    • Light source color: 865 Cool Daylight
    • Input Voltage (V): 220 to 240
    • Housing Material: Aluminium Die-Cast
    • Ingress protection code: IP65 [Dust penetration-protected, jet-proof]
    • Inrush Current (A): 41.6
    • Inrush Time (ms): 0.665
    • Line Frequency (Hz): 50 or 60
    • Number of products on MCB of 16 A type B: 6
    • Optical Cover Material: Polycarbonate
    • Overall Diameter (mm): 330
    • Overall Height (mm): 99
    • Power Consumption (W): 126
    • Power Factor (Fraction): 0.95
    • Protection class IEC: Safety Class I
  15. Philips GreenPerform Highbay G3 (Lampu Gantung)
    Mulai

    Rp3.699.900

    Philips GreenPerform Highbay G3 (Lampu Gantung)
    atribut:
    • Light source color: 865 cool daylight
    • Protection class IEC: Safety class I
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Flammability mark: For mounting on normally flammable surfaces
    • Connection: Flying leads/wires
    • Constant light output: No
    • CE mark: CE mark
    • Cable (m): Cable 3.0 without plug
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source engine type: LED
    • Light source replaceable: No
    • Number of products on MCB of 16 A type B: 11
    • Optical cover/lens type: Polycarbonate bowl/cover
    • Service tag: Yes
  16. Nuvo UFO LED High Bay
    Mulai

    Rp2.799.900

    Nuvo UFO LED High Bay
    atribut:
    • UNSPSC: 31160000
  17. Daikin VRV A Outdoor (Unit Luar AC)
    Mulai

    Rp249.999.900

    Daikin VRV A Outdoor (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  18. Luxmenn Lampu LED Highbay
    Mulai

    Rp1.199.900

    Luxmenn Lampu LED Highbay
    Deskripsi:
    Lampu HighBay Luxmenn berkualitas tinggi untuk kebutuhan pencahayaan yang efisien, terang dan kokoh. Pemasangan sangat mudah, dan low maintenance (perawatan minim). Lampu memiliki ruas voltase yang besar, sehingga aman untuk di pakai di area dimana listrik tidak stabil. Cocok dipakai untuk tempat berlangit/plafon tinggi, seperti warehouse/gudang/high ceiling.
    atribut:
    • Color: White
    • Voltage (V): AC 85-265
    • Color Temperature (Kelvin): 6000
    • Beam Angle (°): 90
    • Lifetime (hour): ≥20000
    • Material: Aluminium
  19. PITHON Accessories For Pipe Conduit E & G Type Clamp Pyluck
    Mulai

    Rp13.900

Daftar Harga led high bay Terbaru October 2026
NERO Electric General LED High Bay LighRp779.900
LUMINATION LED High BayRp9.199.900
GL General Lighting Industrial LED (Lampu Gantung)Rp459.900
Ecogreen LED UFO High Bay Subarashi SeriesRp4.799.900
Ecogreen LED UFO High Bay Smart G6 SeriesRp2.799.900
AJIPOWER Highbay LEDRp3.099.900
EcoLink Highbay LEDRp989.900
ebro Temperature Data LoggerRp2.999.900
INTERLUC Lampu High Bay UFO OutdoorRp569.900
NERO Electric General LED High Bay Light DriverRp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait